Shop All Ropes
Sunbelt
ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3"
Mfr # A-B101159L100
Zoro # G101711536
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE, STATIC-12 POLYESTER, 5/8"x100', Notes 2: Static-12 is high strength, low stretch, abrasion resistant and easy to splice. It can be used as a, Notes 2: rigging line, stringing line or for general utility., Web Notes: Static-12 is manufactured from 100% high tenacity continuous filament polyester, it has high, Web Notes: strength, low stretch and it is abrasion resistant. The 12 strand construction gives one of the, Web Notes: highest strength to weight ratios for a polyester rope. Static-12 is easy to splice and can be, Web Notes: coated for even greater durability., : 13 lbs, Construction: 12 Strand Hollow Braid, Core: Polyester, Diameter: 5/8" (15.9mm), Milks: No, Spliceable: Yes, Tensile: 21,200 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Duty Rating Label Replacement, 250 lb. (LDR250)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15180)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- WARN INDUSTRIES WINCH ACCESSORIES, POLISHED ROLLER FAIR LEAD (87914)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- Sunbelt Ropes