Shop All Ropes
Sunbelt
ROPE, STATIC-12 POLYESTER, 3/8"x100' 0" x0" x0"
Mfr # A-B101095L100
Zoro # G301711107
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE, STATIC-12 POLYESTER, 3/8"x100', Notes 2: Static-12 is high strength, low stretch, abrasion resistant and easy to splice. It can be used as a, Notes 2: rigging line, stringing line or for general utility., Web Notes: Static-12 is manufactured from 100% high tenacity continuous filament polyester, it has high, Web Notes: strength, low stretch and it is abrasion resistant. The 12 strand construction gives one of the, Web Notes: highest strength to weight ratios for a polyester rope. Static-12 is easy to splice and can be, Web Notes: coated for even greater durability., : 4 lbs, Construction: 12 Strand Hollow Braid, Core: Polyester, Diameter: 1/4" (6.35mm), Milks: No, Spliceable: Yes, Tensile: 6,400 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 716x12 BRS Rope Clamp (N265-892)
- RICHELIEU AMERICA Tg 4Pk 1-9/16" Furn Cup (F31921TV)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 300 lb. Cap, Black (36FK89)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- Sunbelt Ropes