Shop All Ropes
Sunbelt
ROPE-PROMASTER-3/4"X150'-3 STRAND 7.6" x15.25" x19.5"
Mfr # A-B1PM34150PB
Zoro # G401711090
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE-PROMASTER-3/4"X150'-3 STRAND, Notes: Pro-Master is a tough, durable, 3-strand rigging rope. It remains firm, round, and flexible with, Notes: use. It has a soft hand with excellent lock-grip and knot-holding capabilities., Features: Excellent knot-holding; Remains firm and round even with use; Soft hand; Excellent lock-grip holding, Features: capability; Excellent abrasion resistance; High strength-to-weight ratio; Minimal UV degradation;, Features: Class 1 3-Strand splice, Construction: 3-Strand, Core: Poly Blend, Diameter: 3/4" (18mm), Length: 150', Package: Polybag, Spliceable: Yes, Weight Per 100': 13.9 lbs., Tensile: 10,000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Convertible Hand Truck, 3in1 Qck Chng, 8" Solid Rubber Tires, 500Lbs (JDCJ8523)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A2E10B8C1P6)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- EXTREME MAX Extreme Max 3008.0124 Solid Braid MFP Utility Rope - 1/2" x 25', Red (3008.0124)
- Sunbelt Chains, Ropes & Cables