Shop All Ropes
Sunbelt
ROPE-PROMASTER-1/2"X150'-3 STRAND 17.5" x10.8" x5.5"
Mfr # A-B1PM50150PB
Zoro # G401710987
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE-PROMASTER-1/2"X150'-3 STRAND, Notes: Pro-Master is a tough, durable, 3-strand rigging rope. It remains firm, round, and flexible with, Notes: use. It has a soft hand with excellent lock-grip and knot-holding capabilities., Features: Excellent knot-holding; Remains firm and round even with use; Soft hand; Excellent lock-grip holding, Features: capability; Excellent abrasion resistance; High strength-to-weight ratio; Minimal UV degradation;, Features: Class 1 3-Strand splice, Web Notes: Pro-Master Rigging Rope is a firm and balanced three-strand rope offering reliability as well as, Web Notes: economy. Pro-Master is lightweight, holds its shape even under heavy use and the spun fiber on the, Web Notes: surface offers excellent grip, handling and knot holding. It is identified by a green surface, Web Notes: tracer. For performance and price, it is one of the finest three-strand rigging lines in the, : marketplace. Available in 1/2'', 5/8'', and 3/4'' diameters with 150' and 600' lengths., Construction: 3-Strand, Core: Poly Blend, Diameter: 1/2" (12mm), Length: 150', Package: Polybag, Spliceable: Yes, Tensile: 5700 lbs., Weight Per 100': 6.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-HUP-PUS)
- US CARGO CONTROL 4040 Tailboard Block (3/8" wire x 3" sheave) (4040T3)
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft (G1PM12-12)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKD5)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- JAYDEE BOEN String Reinforced Poly, FR, 40ftX100 ft (PS-4100FR)
- Sunbelt Ropes