Shop All Ropes
Sunbelt
ROPE, ENDURANCE KERNMANTLE, 12.7MMX150' 28" x11" x3"
Mfr # A-B166127L150
Zoro # G501711150
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE, ENDURANCE KERNMANTLE, 12.7MMX150', Notes 2: Endurance is high strength kernmantle that functions nicely in most mechanical devices. It also has, Notes 2: good shock absorption properties., Web Notes: Endurance is a high strength static kernmantle climbing line constructed with a 32 strand polyester, Web Notes: jacket over a nylon core of parallel twisted strands. The static/low-stretch construction of our, Web Notes: Endurance climbing line, is designed to absorb some of the bounciness that is normally experienced, Web Notes: with full polyester kernmantles when ascending using single rope technique SRT., : 7.9 lbs, Construction: 32 Strand Kernmantle, Core: Nylon, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: Yes, Spliceable: No, Tensile: 11,400 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- DAYTON Chain Container Assembly (493W13)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- EXTREME MAX Extreme Max 3008.0039 Solid Braid MFP Utility Rope - 5/8" x 25', Black (3008.0039)
- Sunbelt Chains, Ropes & Cables