Shop All Ropes
Sunbelt
ROPE, ENDURANCE KERNMANTLE, 11.1MMX150' 27" x9" x3"
Mfr # A-B166111L150
Zoro # G201711177
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE, ENDURANCE KERNMANTLE, 11.1MMX150', Notes 2: Endurance is high strength kernmantle that functions nicely in most mechanical devices. It also has, Notes 2: good shock absorption properties., Web Notes: Endurance is a high strength static kernmantle climbing line constructed with a 32 strand polyester, Web Notes: jacket over a nylon core of parallel twisted strands. The static/low-stretch construction of our, Web Notes: Endurance climbing line, is designed to absorb some of the bounciness that is normally experienced, Web Notes: with full polyester kernmantles when ascending using single rope technique SRT., : 6.1 lbs, Construction: 32 Strand Kernmantle, Core: Nylon, Cover: Polyester, Diameter: 7/16" (11.1mm), Milks: Yes, Spliceable: No, Tensile: 8,800 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- GUARDIAN EQUIPMENT Self Closing Ladder Gate (10798)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- TOTALTURF U.S. made AMSTEEL BLUE PLOW ROPE 1/4 inch x 10 ft 9 200 lb strength 4X4 VEHICLE RECOVERY (TO2528585)
- Sunbelt Ropes