Shop All Ropes
Sunbelt
ROPE, ENDURANCE KERNMANTLE, 11.1MMX120' 24" x7" x3"
Mfr # A-B166111L120
Zoro # G601711227
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE, ENDURANCE KERNMANTLE, 11.1MMX120', Notes 2: Endurance is high strength kernmantle that functions nicely in most mechanical devices. It also has, Notes 2: good shock absorption properties., Web Notes: Endurance is a high strength static kernmantle climbing line constructed with a 32 strand polyester, Web Notes: jacket over a nylon core of parallel twisted strands. The static/low-stretch construction of our, Web Notes: Endurance climbing line, is designed to absorb some of the bounciness that is normally experienced, Web Notes: with full polyester kernmantles when ascending using single rope technique SRT., : 6.1 lbs, Construction: 32 Strand Kernmantle, Core: Nylon, Cover: Polyester, Diameter: 7/16" (11.1mm), Milks: Yes, Spliceable: No, Tensile: 8,800 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924-186)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Brown (CL1386PNT72)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- ZORO SELECT Rope, 600ft, Yllw, 215lb., Polyprpylne (350120-YEL-00600-R0283)
- Sunbelt Chains, Ropes & Cables