Shop All Ropes
Sunbelt
ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0"
Mfr # A-B121143L150
Zoro # G501711099
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ROPE,AB-DOUBLE POLYESTER BULL, 9/16"X150', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 11.3 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 9/16" (14.3mm), Milks: Yes, Spliceable: Yes, Tensile: 13,300 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 36 x 60 In (10SB6036)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 500 ft. (710120-00500-0)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT WINCH STRAP W/ D-RINGS (C1040)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- EASY HEAT Easy Heat 6837397 Braided Heat Tape - 40 ft. (6837397)
- Sunbelt Ropes