Shop All Shears, Pruners & Loppers
Sunbelt
FISKARS-HEDGE SHEARS-TELESCOPING 6.75" x3.75" x26.63"
Mfr # A-B191696935J
Zoro # G901705834
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B191696935J
- Zoro # G901705834
- UPC # 80971136132
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
FISKARS-HEDGE SHEARS-TELESCOPING, Web Notes: Fiskars Power-Lever Hedge Shears feature compound lever technology that multiplies your leverage to, Web Notes: give you up to two times more cutting power than traditional single-pivot shears. To make high,, Web Notes: hard-to-reach or awkward cuts easy, these shears also include handles that extend and lock securely., Web Notes:Fully hardened, precision-ground steel blades feature a serrated edge to grip while cutting, and a, Web Notes: patented self-sharpening design ensures that every cut is clean and crisp. A rust-resistant,, Web Notes: low-friction coating makes every cut even easier, shock-absorbing bumpers absorb jarring vibrations,, Web Notes:and durable steel handles with non-slip grips offer control., Notes 2: Soft grips for comfort, Notes 3: Telescoping handles extend from 24.5" to 31", Notes 4: Blade length: 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Trailer Cover, 13 ft 1"-16 ft Trailer Grey (80-409-161001-RT)
- BRIGGS & STRATTON MUFFLER (590565)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- CAMCO Camco 22911 25Ft Tastepure Heated RV Drinking Hose (22911)
- SUNBELT PRUNER-MARVIN-PRUNER HEAD-RIVET 0" x0" x0" (A-B1Z130)
- SUNBELT 6' HOLLOW EXTENSION POLE WITH SAW HEAD 0" x0" x0" (A-B1ABFG6SFP)
- SUNBELT FRED MARVIN, 8' FIBERGLASS MID POLE 0" x0" x0" (A-B18FM)
- SUNBELT SAW-SILKY NATANOKO-HAND SAW-13 19.6" x6" x2" (A-B1AB12933)
- SUNBELT PRUNER COMBO-MARVIN-FIBERGLASS-13"X8' 5" x6.5" x97" (A-B1PKG20A)
- SUNBELT SAW-FANNO-TRIEDGE-13"-REPLACEMENT 14.45" x2.3" x0.1" (A-B1AB135B)
- CORONA TOOLS Shear Pruning Bypass 5/8In Cut (BP 3160)
- Sunbelt Shears, Pruners & Loppers