Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-16, 1/2"X150' 26" x10" x4"
Mfr # A-B151127L150
Zoro # G401270139
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
CLIMBING ROPE, GRIPFLEX-16, 1/2"X150', Notes 2: GripFlex-16 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: With a 16 strand braided polyester cover over a parallel twisted nylon core, GripFlex-16 is highly, Web Notes: flexible with good shock absorption. It offers an abrasion resistant, firm, round construction that, Web Notes: is excellent for use as a climbing line., Construction: 16 Strand, Core: Nylon, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: Yes, Tensile: 9,200 lbs, Weight Per 100': 7.7 lbs., Notes 3: The entire rope is coated with a protective finish to enhance abrasion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- BULK-STRAP Bungee Hook, 2-15/16 In.L, 1-1/4 In.W, PK4 (DH10)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- WELLINGTON RPE SB NYL WHT 1/2""X300' (G1032S0250S)
- Sunbelt Ropes