Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-12, 5/8"X600' 0" x0" x0"
Mfr # A-B101159L600
Zoro # G601270441
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
CLIMBING ROPE, GRIPFLEX-12, 5/8"X600', Notes 2: GripFlex-12 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: Manufactured as a 12-Strand 100% polyester climbing rope. This product has high strength, low, Web Notes: stretch and it is abrasion resistant. Even with extensive use, this single braid product will, Web Notes: maintain its shape and flexibility., Weight Per 100': 13 lbs, Construction: 12 Strand, Core: Polyester, Cover: Polyester, Diameter: 5/8" (15.9mm), Milks: No, Spliceable: No, Tensile: 12,00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX12)
- KELLEY Pawls, Pawl (109-012)
- WARN INDUSTRIES WINCHES, M12-S 12V SYNTHETIC (97720)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- Sunbelt Chains, Ropes & Cables