Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-12, 1/2"X600' 0" x0" x0"
Mfr # A-B101127L600
Zoro # G301270536
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
CLIMBING ROPE, GRIPFLEX-12, 1/2"X600', Notes 2: GripFlex-12 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: Manufactured as a 12-Strand 100% polyester climbing rope. This product has high strength, low, Web Notes: stretch and it is abrasion resistant. Even with extensive use, this single braid product will, Web Notes: maintain its shape and flexibility., Weight Per 100': 7 lbs, Construction: 12 Strand, Core: Polyester, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: No, Tensile: 6,500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- TIE 4 SAFE 2" Ratchet Buckle for Tow Truck Tow Dolly Trailer Powersports Slackline, 2PK (RB04CK-52-2)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- C.R. BROPHY C.R. Brophy TCL3 Trailer Safety Chain with Two Latch S-Hooks - 5/16" Chain, 17/32" S-Hooks (TCL3)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- ALL-SOURCE 5-Ply x 430 Ft. Natural Cotton Twine (705883)
- Sunbelt Ropes