Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-12, 1/2"X150' 30" x12" x6"
Mfr # A-B101127L150
Zoro # G701270556
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
CLIMBING ROPE, GRIPFLEX-12, 1/2"X150', Notes 2: GripFlex-12 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: Manufactured as a 12-Strand 100% polyester climbing rope. This product has high strength, low, Web Notes: stretch and it is abrasion resistant. Even with extensive use, this single braid product will, Web Notes: maintain its shape and flexibility., Weight Per 100': 7 lbs, Construction: 12 Strand, Core: Polyester, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: No, Tensile: 6,500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- DAYTON Stair Climber Assembly (SC-042)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- TYTAN INTERNATIONAL Tytan International Twine Baler Orange 9;000Ft PBT96170TONBC/CTU (9546300)
- Sunbelt Ropes