Shop All Riding Lawn Mower & Small Tractor Parts
Sunbelt
Attache Screw Lock Carabiner 4.5" x3.5" x1"
Mfr # A-B1M388ASL
Zoro # G001713760
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunbelt
- MFR # A-B1M388ASL
- Zoro # G001713760
- UPC # 33425400978
- Country of Origin Unknown
- Category Riding Lawn Mower & Small Tractor Parts
Description
Attache Screw Lock Carabiner, CE: Yes, Gate Opening: 13/16" (21 mm), Locking Mechanism: Screw-Lock, Major Axis: 5171 lbs (23 kN), Material: Aluminum, Minor Axis: 1574 lbs (7 kN), Open Gate: 1349 lbs (6 kN), Notes: The Attache Carabiner, optimized for lightness and durability, has a H-shaped cross section offers, Notes: an improved strength/weight ratio with wider contact surfaces for better rope glide. The design, Notes: reduces wear on the carabiner nose and Keylock system helps avoid the carabiner snagging during, Notes: maneuvers. It's designed for better rope glide, to ensure good positioning of the belay device, and, Notes: the shape is adapted for easy tying or untying of a clove hitch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Repellent Mole/Gopher 32Oz (M8002)
- UDP 3/8 ID X 10 FT. Suitable for use with aqueous-based agricultural chemicals, including Lasso. (TA1106002)
- MTD Panel Asm-Handle T (931-04181A)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- SUNBELT ONE WHEEL SULKY 24" x12" x12" (A-B1MS33)
- SUNBELT Receiver Pin, 1/2" w/ Clip 3.2" x6.15" x1.05" (A-B1CM21401)
- SUNBELT Belt, Comet Go Cart 27.25" x2" x0.75" (A-200393C)
- SUNBELT Belt, Deck 48" & 60 0" x0" x0" (A-602078)
- SUNBELT Belt, Deck 54 0" x0" x0" (A-95405013)
- SUNBELT Extension Spring 13" x1" x1" (A-B1SB9184)
- A & I PRODUCTS Classical V-Belt (5/8" X 262") 20" x20" x1" (A-B259)
- Sunbelt Riding Lawn Mower & Small Tractor Parts