Shop All Toasters
This Product is Discontinued
Sunbeam
11-3/4" 4-Slot Black Toaster (Discontinued)
Mfr # 3911-100
Zoro # G1228035
This Product is Discontinued
Key Features
- Type 4-Slice
- Capacity 4-Slot
- Voltage 120/127
- Width (In.) 11 3/4 in
- Standards UL
Product Information
Dimensions
Width (In.) | 11 3/4 in |
Length (In.) | 13 3/8 in |
Depth | 13 3/8 in |
Width | 11 3/4 in |
Height | 8 1/4 in |
Overall Depth | 12 1/4 in |
Overall Width | 9 3/4 in |
Dimensions (HxD) | 7 1/2 in x 12 1/4 in |
Overall Height | 7 1/2 in |
Details
Item | Toaster |
Type | 4-Slice |
Capacity | 4-Slot |
Voltage | 120/127 |
Standards | UL |
Color | Black |
Amps | 12.5 A |
Material | Plastic |
Hz | 60 |
Slice Capacity | 4-Slice |
Frequency | 60 Hz |
Wattage | 1,500 W |
Current | 12.6 A |
Toaster Type | Pop-Up |
Description
Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Conveyor Width Not Applicable, Overall Height 7 1/2 in, Overall Depth 12 1/4 in, Overall Width 9 3/4 in, Voltage 120V AC, Material Plastic, Capacity 4 Slot, Wattage 1,500 W, Standards cUL Listed, UL Listed, Color Black, Current 12.6 A, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.