Shop All Pressure Washers
Sun Joe
SPX205E-XT Corded Electric Pressure Washer with Adjustable Spray Wand and Accessories
Mfr # 200SPX205EXT
Zoro # G311789387
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 200SPX205EXT
- Zoro # G311789387
- Country of Origin United States
- Category Pressure Washers
Description
Clear grime with ease when doing yardwork or washing cars with the Sun Joe SPX205E-XT corded electric pressure washer. Designed with a powerful 11 amp motor this pressure washer can blast up to 1150 PSI of pressure. Along with a 1.1 GPM flow you'll easily be able to eliminate dirt tar grease oil stains and dried mud. This unit is ideal for light- to medium-duty applications. Thanks to the adjustable spray wand with a twist nozzle it allows you to easily change the water pressure for the task at hand.This unit is outfitted with a 20' steel-reinforced high-pressure hose so you can move easily without having to move the entire unit. It includes a handle making it easy to carry around. This pressure washer features a total stop system that automatically shuts off the pump and power when the trigger is not engaged. This safety feature saves energy and elongates the life of the pump.This pressure washer includes a variety of helpful accessories including an extension wand and a garden hose adapter. It also includes a 35' GFCI power cord to enable you to roam farther away from the power source. This unit requires a 120V electrical connection for operation. For all building automobile or outdoor tasks the electric pressure washer is the perfect tool for the dirty work.Kit Includes:- 20' high-pressure hose- Adjustable spray wand- Extension wand- Garden hose adapter- 35' long power cord- Sun Joe SPX2690-SJG corded electric pressure washerOverall Dimensions:Length: 10 1/2''Width: 10 1/2''Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR HOZE NOZZL HIFLW 7PAT (90404)
- WORX Polesaw, Electrc, Rotatable Handle, 10A, 10" (WG309)
- SOLO Diaphragm Pump Repair Kit (0610406-K)
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass, PK 100 (FGC00-100K)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- BE PRESSURE SUPPLY Gas Pressure Washer, 3000 psi, Cat Pump (PE-2565HWSCAT)
- KOBLENZ Pressure Washer (2600psi) (HL-450)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- A.R. NORTH AMERICA A R North America AR383SS 1900PSI Electric Power Washer (186363)
- IVATION Multi-Purpose Smart Washer 12-Volt Car Plug with 4.5 Gallon Water Tank (IVASWASHER)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- Sun Joe Pressure Washers