Shop All Safety Glasses
Sun Joe
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # SGLASS-ADJ
Zoro # G0548523
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Blue
- Lens Coating Scratch-Resistant
- Gender Unisex
- Standards ANSI Z87.1
Product Information
- Brand Sun Joe
- MFR # SGLASS-ADJ
- Zoro # G0548523
- UPC # 810829022837
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Blue |
Lens Coating | Scratch-Resistant |
Gender | Unisex |
Standards | ANSI Z87.1 |
Features | Adjustable Frame; Lightweight and Comfortable; Perfect for Use with Our Chain Saws and Trimmers; Shooting Glasses |
Description
Protective Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens Uncoated - BULK (CL010N)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- HONEYWELL NORTH Howard Leight HL400-LPF-REFILL Dispenser Refill Canister, T-Shape, 400 Pair (HL400-LPF-REFILL)
- SKULLERZ BY ERGODYNE Clear Lens Matte Black Frameless Safety Glasses (SAGA)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-40G-AF)
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SR142AF)
- SAS SAFETY SAFTEY GLSSES CAMO DRY FOREST FRM/CLR LE (SA5550-01)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- Sun Joe Safety Glasses