Shop All Lubricants
Sun Joe
Premium Bar, Chain, Sprocket Oil, All-Season Chainsaw Chain Lubrication, Chain Saw Chain Oil
Mfr # SWJ-OIL
Zoro # G404938340
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # SWJ-OIL
- Zoro # G404938340
- UPC # 810829022417
- Country of Origin China
- Category Lubricants
Description
SUN JOE Saw Joe Bar, Chain Sprocket Oil (model SJW-OIL) is the cutting edge in the high-performance bar and chain oil, reducing friction, prolonging the service life of bars, chains, and sprockets as well as resisting oil thrown off at high chain operating speeds. Prevents rust, resists high temperatures, and flows freely at low temperatures for reliable, all-season performance. Not suitable for internal engine use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS 11-955 STD GREASE FITTINGASST (LUBR11955)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SUN JOE Premium Bar, Chain and Sprocket Oil, Chainsaw Chain Lubrication, Chain Saw Chain Oil – 1-Gallon (SWJ-OIL-GAL)
- LUBRIPLATE Synlube Hd 460, 5 Gal Pail (L1003-060)
- SLIP PLATE Dry Film Graphite Lubricant, 1 Gal. (SLIP4-4X1G)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- Sun Joe Lubricants