Shop All Shears, Pruners & Loppers
This Product is Discontinued
Sun Joe
Pole Chain Saw, ION, 40V, 8" (Discontinued)
Mfr # ION8PS2
Zoro # G1900670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Cordless
- Features 4.0 Ah EcoSharp Rechargeable Lithium-Ion Battery; No Pull-Cords, Gas, Tune-ups, Carbon Emissions or Tangled Extension Cords; ETL Approved
- For Use With Trim Your Overgrown Trees
- Blade Length 8"
- Voltage 40V
Product Information
- Brand Sun Joe
- MFR # ION8PS2
- Zoro # G1900670
- UPC # 810829023711
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Details
Type | Cordless |
Features | 4.0 Ah EcoSharp Rechargeable Lithium-Ion Battery; No Pull-Cords, Gas, Tune-ups, Carbon Emissions or Tangled Extension Cords; ETL Approved |
For Use With | Trim Your Overgrown Trees |
Voltage | 40V |
Item | Pole Chain Saw Kit |
Description
Pole Chain Saw,ION,40V,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.