Shop All Pressure Washers
This Product is Discontinued
Sun Joe
Medium Duty 2030 psi Water Electric Pressure Washer (Discontinued)
Mfr # SPX4000
Zoro # G3491341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 1450 psi
- Pressure Washer Duty Rating Medium Duty
- Power Type Electric
- Operating Pressure 2030 psi
- Pressure Washer Flow Rate 1.76 gpm
Product Information
- Brand Sun Joe
- MFR # SPX4000
- Zoro # G3491341
- UPC # 810829028419
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 1450 psi |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Power Type | Electric |
Operating Pressure | 2030 psi |
Pressure Washer Flow Rate | 1.76 gpm |
Pressure Washer Water Type | Cold |
Description
Electric,Pressure Washer,2030 PSI,14.5A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.