Shop All Hedge Trimmers
Sun Joe
Electric Pole, Hedge Trimmer, 18", 3.8A, 18" L 3.8Ah
Mfr # SJH901E
Zoro # G3490818
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18"
- Battery Amperage 3.8Ah
Product Information
- Brand Sun Joe
- MFR # SJH901E
- Zoro # G3490818
- UPC # 810829027863
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 18" |
Details
Item | Electric Pole,Hedge Trimmer,18",3.8A |
Battery Amperage | 3.8Ah |
Description
Electric Pole,Hedge Trimmer,18 In.,3.8A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Manure Fork, 5 Tine, 54" Alum. Handle (FK 72065)
- CHAPIN Chemical Concentrate Tank, 40 oz., EA1 (6-8063)
- SYNERGETIC Bulb - 22 watt Circline () (TGX22)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Medium) (GF-DTAC2-MED)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- EGO Hedge Trimmer (HTX5300-P)
- Sun Joe Hedge Trimmers