Shop All Lawn Mowers
Sun Joe
Electric Lawn Mower, 17"
Mfr # MJ403E
Zoro # G0547887
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Width 17"
- Engine Electric
- Cutting Height 1 to 3-1/4"
Product Information
- Brand Sun Joe
- MFR # MJ403E
- Zoro # G0547887
- UPC # 856890003627
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 17" |
Cutting Height | 1 to 3-1/4" |
Details
Item | Electric Lawn Mower,17" |
Engine | Electric |
Description
Electric Lawn Mower,17 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BROTHERS Trowbridge's Grafting Wax, 0.5lb (300012)
- DIAMOND FARRIER Economy Hoof Nipper 14" (3864)
- GRILL MARK Grill Brush 1 pk (60312ACE)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- AFTERMARKET 180 Degree Thermostat (619736C2)
- Sun Joe Lawn Mowers & Accessories