Shop All Chainsaws
Sun Joe
Cordless Pole Chain Saw 10-In 100V Core Tool Only (No Battery)
Mfr # ION100V-10PS-CT
Zoro # G3971254
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Meet the next-generation in limb-trimming technology in the legendary line-up of iON yard and garden tools: iON100V 10” Cordless Pole Chain Saw, from SUN JOE. Stop straining for those hard-to-reach branches and stand safely on solid ground with the iON100V-10PS-CT electric pole chain saw from Sun Joe. Ideal anywhere power is at a premium, iON100V is powered by the latest revolution in the iON series featuring high-capacity, rechargeable 100-Volt lithium-ion batteries (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN STRIKE Pressure Washer Spray Nozzle Tips, 15-Degree Yellow, 1/4 Inch 5PK (3.0 Orifice) (CS-1030)
- AQUA JOE Non-Expanding Kink-Free Contractor Grade FiberJacket Hose | 75-Ft | 3/4-in | 650-PSI BURST (AJFJH75-34-CTR-BLK)
- PROSOURCE Gate Hinge, Steel, Black, Fixed Pin, 180 deg Range of Motion, 46 Pair lb (LR-183-PS)
- BEKAERT 12Mile Elec Fence Wire (118244)
- SUN JOE 10" Electric Electric Convertible Pole Chain Saw (SWJ807E)
- SUN JOE 8" Electric Electric, Convertible Pole Chain Saw, 8" (SWJ805E)
- SUN JOE 8" Electric Electric Pole Saw, 8", 6.5A (SWJ800E)
- SUN JOE Replacement Bar, for SWJ701E and Others (SWJ-18BAR)
- SUN JOE 48V iON+ 2.0-Ah 16-In. Cordless Chain Saw (2 x 24V 2.0Ah), w/Batteries, Charger (24V-X2-CS16)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- Sun Joe Chainsaws & Accessories