Shop All Chainsaws
This Product is Discontinued
Sun Joe
8" Battery Powered Cordless Telescoping Pole Chain Saw (Discontinued)
Mfr # 20VIONLT-PS8-RED
Zoro # G1301332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Battery Powered
- Bar Length 8"
- Handle Type Comfortable Foam Grip
Product Information
Dimensions
Bar Length | 8" |
Details
Fuel Type | Battery Powered |
Handle Type | Comfortable Foam Grip |
Engine Displacement | 2.5 Amps |
Item | Cordless Telescoping Pole Chain Saw |
Description
Cordless Telescoping Pole Chain Saw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.