Shop All Chainsaws
This Product is Discontinued
Sun Joe
8" Battery Powered Cordless, Pole Chain Saw, 8", 2Ah, 20V (Discontinued)
Mfr # 20VIONLTE-PS8
Zoro # G3727759
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Battery Powered
- Bar Length 8"
- Handle Type Comfortable Foam Grip
Product Information
Dimensions
Bar Length | 8" |
Details
Fuel Type | Battery Powered |
Handle Type | Comfortable Foam Grip |
Item | Cordless,Pole Chain Saw,8",2Ah,20V |
Description
Cordless,Pole Chain Saw,8 In.,2Ah,20V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.