Shop All Leaf Blowers
Sun Joe
48V iON+ 4.0-Ah 143-MPH Cordless Blower Vacuum Mulcher Kit (2 x 24-Volt 4.0-Amp)
Mfr # 24V-X2-BVM143
Zoro # G904197117
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-X2-BVM143
- Zoro # G904197117
- UPC # 842470124448
- Country of Origin China
- Category Leaf Blowers
Description
Meet the next generation in lawn and leaf-clearing tech in the legendary line-up of 24V iON+ yard + garden tools — the revolutionary 48-Volt Cordless Blower/Vac/Mulcher: 24V-X2-BVM143 from Sun Joe! Lightweight, sleek and powerful, the eco-friendly, cordless blower uses two (included) 24-Volt iON+ lithium-ion batteries for up to 48-Volts of leaf-clearing power! Cut The Cord and go beyond the porch and patio with the revolution of Power To Go! Sun Joe’s long-life Lithium-ion batteries provide cord-free, gas-free, rechargeable power. Pack the power of a hurricane in the palm of your hand with up to 163 MPH max wind speed, for quick clean-ups anywhere power is at a premium. Choose from 5 variable speed settings to suit the sweeping task and rid your yard of leaves, grass trimmings, dirt + debris. Switching from blower to vacuum/mulcher is as easy as a twist of the knob to go from blower mode to vacuum mode. Turn your leaves and yard waste into nutrient-rich mulch with up to 391 CFM of vacuum air flow and an 10:1 reduction ratio! And when the work is done, simply plug-in and power-up the 24V iON+ batteries so it’s recharged and ready for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit Blade Retaini (791-180014B)
- WATTS Watts 013527-1008 AquaLock Male Stem - 1/2" CTS x 1/2" NPT, Each (013527-1008)
- LIPPERT 13.5FT SLIDER-13.5FT BLACK-W HRDWRE-BLACK (V000168109)
- STENS Air Filter Combo For Kohler Engines Kt715 Kt725 Kt730 Kt735 (102-036)
- SUN JOE Hardware Pack, for SBJ604E (SBJ604E-HP)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- DR POWER LEAF VACUM GAS STEEL 42in. (WL31004DMN)
- CHAMPION POWER EQUIPMENT Gas-Power Blower, 4Cy, 150 mph Airspeed (100730)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.15 lb (560BTS)
- MAKITA Blower, 36 V (CBU01Z)
- Sun Joe Leaf Blowers