Shop All Lawn Mowers
Sun Joe
48V, 16-In Cordless Lawn Mower, 2 x 24V 4.0Ah Batteries and Dual Charger
Mfr # 24V-X2-16LM
Zoro # G604197158
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-X2-16LM
- Zoro # G604197158
- UPC # 842470126381
- Country of Origin China
- Category Lawn Mowers
Description
Cutting-edge grass-grooming tech meets the 24V iON+ Series with the 48-Volt Cordless Lawn Mower from SUN JOE. Powered by the exclusive iON+ lithium-ion battery system, Sun Joe includes two 24-Volt, 4.0 Ah lithium-ion batteries for no-fade power + performance, with zero carbon emissions for cleaner air. And the dual-port charger quickly powers up two batteries at once — in just under 2 hours! Sun Joe’s 800 W brushless motor is engineered for efficiency, providing you with maximum motor performance and extended motor life to keep your mower running stronger, longer. The durable steel blade mows a path 16-inches wide in a single pass, for an even cut every time. Customize cutting height with the 6-position height-adjustment level — from 1.4 in. to 3 in. for the perfect, precise cut tailored to your lawn. And Sun Joe includes a 12 gal. grass bag to collect clippings and prevent thick thatch build-up. Plus, the built-in grass indicator window lets you know when it’s time to empty the collection bag! So, when there’s work to be done, Go With Joe for the legendary power + performance of the 48-Volt Cordless Lawn Mower from SUN JOE. GET EQUIPPED.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Bottle (48-22-8397R)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X12)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- ZEP 16OZ Fly Spray (349316CVB)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- TROY-BILT MOWER VARI SPD W159CC ENGINE (12AVO2R3766/K02MR)
- BLACK & DECKER 20" 13 Amp Corded Mower (MM2000)
- Sun Joe Lawn Mowers