Sun Joe

24V-X2-17LM 17'' iON+ Cordless Brushless Lawn Mower Kit with 2 4.0 Ah Batteries Dual Port Charger


product price: $597.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

No longer spend time straining over pull cords hoping your mower will start with this Sun Joe 24V-X2-17LM 17'' iON+ cordless brushless lawn mower kit. A zero-carbon emission option for lawn maintenance this mower eliminates gas and oil with no sacrifice to performance quality. Powered by two 4.0 Ah lithium-ion batteries the 670W motor still provides optimal efficiency to ensure that it runs cooler and lasts longer than traditional brush motors. A dual port charger is included for fast charging allowing both batteries to dock and power back up under two hours!Despite requiring manual push operation the easy-glide wheels enable a more controlled handling for turns or straight paths. The steel blade underneath cuts a consistent 17'' wide path in a single pass while the push lever allows you to adjust between 6 different height levels from 1'' to 3''. For the clippings there is an 11 gallon bag included to collect the grass to prevent thatch build-up. The bag also has a built-in indicator window to inform you when it's full. When it's time to pack away the device the handle collapses for easier storage. This lightweight cordless lawn mower is an ergonomic and eco-friendly option to maintain your lawn.Kit Includes:- Dual port charger- 11 gallon collection bag- Sun Joe 24V-X2-17LM cordless brushless lawn mower- 2 24V iON+ 4.0 Ah lithium-ion batteriesOverall Dimensions:Length: 33''Width: 19 1/2''Height: 15''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.