Shop All Lawn Mowers
Sun Joe
24V-X2-16LM 16'' iON+ Cordless Brushless Lawn Mower with 4.0 Ah Batteries Dual Port Charger
Mfr # 20024VX216LM
Zoro # G711901549
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 20024VX216LM
- Zoro # G711901549
- Country of Origin United States
- Category Lawn Mowers
Description
No longer spend time straining over pull cords hoping your mower will start with the Sun Joe 24V-X2-16LM 16'' iON+ cordless brushless lawn mower. A zero-carbon emission option for lawn maintenance this mower eliminates gas and oil with no sacrifice to performance quality. Powered by two 4.0 Ah lithium-ion batteries the motor still provides optimal efficiency to ensure that it runs cooler and lasts longer than traditional brush motors. A dual port charger is included for fast charging allowing both batteries to dock and power back up under two hours!Despite being a manual push operation the easy-glide wheels enable a more controlled handling for turns or straight paths. The steel blades underneath cut a consistently 16'' wide path and can be adjusted between 6 different height levels with a push lever. For the clippings there is a 12 gallon bag included to collect the grass to prevent thatch build-up. The bag also has an indicator window built-in to inform you when it's full. When it's time to pack away the device the handle collapses for easier storage. The Sun Joe 24V-X2-16LM cordless brushless lawn mower offers a superior and eco-friendly option to your lawn maintenance.Kit Includes:- 2 24V iON+ 4.0 Ah lithium-ion batteries- Dual port charger- Sun Joe 24V-X2-16LM cordless brushless lawn mowerOverall Dimensions:Length: 32 11/16''Width: 18 7/8''Height: 13 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO WHT Repl Spigot (24009)
- MTD Transax Asm-Single (918-04566B)
- MTD Scoop-Hood Troy (731-12694)
- LANDSCAPERS SELECT Nozzle Fireman W/Thumb Control (YY003)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- EGO Zero Turn, Riding Mower (ZT5207L)
- TROY-BILT XP 11AU2V2766 WalkBehind Lawn Mower, 149 cc Engine Displacement, Gas, 21 in W Cutting, 1Blade (12BVU2V3B66)
- Sun Joe Lawn Mowers & Accessories