Shop All Hedge Trimmers
Sun Joe
24V iON+18 In Cordless Handheld Hedge Trimmer 5/8" Cutting Capacity+ Quick Chgr
Mfr # 24V-HT18-LTE
Zoro # G404928761
original price:
$81.48
3% off
new price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-HT18-LTE
- Zoro # G404928761
- UPC # 842470119475
- Country of Origin China
- Category Hedge Trimmers
Description
Give your hedges a haircut with cordless convenience from SUN JOE. Introducing the latest addition to the iON+ series: 24V-HT18-LTE 24-Volt Cordless Hedge Trimmer. Perfect for anywhere power is at a premium, 24V-HT18 features SUN JOE’s exclusive 24-Volt iON+ System, for Power To Go. The included 2.0 Ah battery offers eco-friendly, no-fade power + performance. Trim, hedge, edge, and clean up your overgrown bushes; the robust 250 Watt motor and dual-action blades provide up to 40% less vibration than traditional, single-action machines. iON+ will quickly become your go-to tool to shear cleanly through shapeless shrubs. The 18-inch, rust-resistant blades cut through branches, twigs, and stems up to 0.55 inches thick — for a perfectly groomed hedge every time. And with user-friendly features like the dual-handed grip, built-in safety switch to prevent accidental starting, and front hand guard to protect against blade contact, SUN JOE makes cutting down your landscaping to-do list easier and safer than ever. So, to maintain a well-groomed garden, Go With Joe — the 24V-HT18-LTE 24-Volt Cordless Hedge Trimmer from SUN JOE. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Housin (951-10876)
- KOHLER Maintenance Kit (32 789 03-S)
- MILWAUKEE TOOL 9 in. Brush Cutter Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2738)
- JONATHAN GREEN & SONS 5M Organic LWN Food (10250)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- EGO Hedge Trimmer (HTX5310-P)
- SCOTTS 20 in. 3.2 Amp Electric Hedge Trimmer (HT10020S)
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer (LHT321)
- Sun Joe Hedge Trimmers