Shop All Hedge Trimmers
Sun Joe
24V iON+18-In Cordless Handheld Hedge Trimmer 5/8" Cutting Capacity - Core Tool
Mfr # 24V-HT18-CT
Zoro # G504197135
product price: $49.00
/ea
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-HT18-CT
- Zoro # G504197135
- UPC # 842470119482
- Country of Origin China
- Category Hedge Trimmers
Description
Give your hedges a haircut with cordless convenience from SUN JOE. Introducing the latest addition to the iON+ series: 24V-HT18-CT 24-Volt Cordless Hedge Trimmer. Perfect for anywhere power is at a premium, 24V-HT18 features SUN JOE’s exclusive 24-Volt iON+ System, for Power To Go. Powered by SUN JOE’s exclusive, eco-friendly iON+ lithium-ion battery system, 24V-HT18 offers multiple battery power options (battery + charger sold separately) for rechargeable runtime with no-fade power + performance! Trim, hedge, edge, and clean up your overgrown bushes; the robust 250 Watt motor and dual-action blades provide up to 40% less vibration than traditional, single-action machines. iON+ will quickly become your go-to tool to shear cleanly through shapeless shrubs. The 18-inch, rust-resistant blades cut through branches, twigs, and stems up to 0.6 inches thick — for a perfectly groomed hedge every time. And with user-friendly features like the dual-handed grip, built-in safety switch to prevent accidental starting, and front hand guard to protect against blade contact, SUN JOE makes cutting down your landscaping to-do list easier and safer than ever. So, to maintain a well-groomed garden, Go With Joe — the 24V-HT18-CT 24-Volt Cordless Hedge Trimmer from SUN JOE. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Pure Outdoor by Emperor 80 Cooler_ Gray (15640)
- ILC Replacement For CLUB CAR 1012303 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0HQH-5)
- STENS Carburetor Primer Bulb For Mtd Craftsman Troy 951-10639A (120-927)
- LOGO BRANDS Ole Miss Round Table (176-31)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SKIL Hedge Trimmer Kit, 1P 2.5Ah Battery, 40V (HT4221-10)
- MILWAUKEE TOOL M12 8" Hedge Trimmer + Battery (2533-21,48-11-2425)
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer (LHT321)
- Sun Joe Trimmers