Shop All Hedge Trimmers
Sun Joe
24V iON+ Cordless Handheld Shrubber, Trimmer - (Tool Only, No Battery + Charger)
Mfr # 24V-SSEG-CT
Zoro # G804197149
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-SSEG-CT
- Zoro # G804197149
- UPC # 842470119949
- Country of Origin China
- Category Hedge Trimmers
Description
Shape up your shrubs in those hard to reach places with the 24-Volt iON+ Cordless Handheld Hedge Trimmer. Perfect for detailed trimming, potted plants and topiaries, 24V-SSEG-CT makes trimming touch-ups hassle-free thanks to the 24V cordless operation. Powered by SUN JOE’s exclusive, eco-friendly iON+ lithium-ion battery system, 24V-SSEG-CT offers multiple battery power options (battery + charger sold separately), ideal anywhere power is at a premium. Just insert your iON+ universal battery, power up, and get your shrubs back in shape! And SUN JOE is cord-free and maintenance-free, so you can get your to-do list done without having to worry about gas, oil, costly seasonal tune-ups, or toxic emissions. The 7-inch steel blades slice through twigs, leaves, brush and branches up to 0.3” in diameter, for a clean and precise cut every time. Lightweight at just 3 lbs, SUN JOE provides all the power of heavy-duty hedge trimmers with the precision of a handheld trimmer. So, when the bushes are overgrown, CUT THE CORD and Go With Joe. The 24V-SSEG-CT 24-Volt Cordless Handheld Hedge Trimmer from SUN JOE. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .105" by 1142', 5Lb Spool (22-505)
- FORTEX FORTIFLEX Pail Utility Red 8Qt (N4008R)
- KOHLER Harness Wiring Jumper 8 Pin To (25 176 22-S)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Black (40-064-340401-00)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- MAKITA Makita Attachments (EN410MP)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- Sun Joe Trimmers