Shop All Shears, Pruners & Loppers
Sun Joe
24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger)
Mfr # 24V-PS8-CT
Zoro # G104195678
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-PS8-CT
- Zoro # G104195678
- UPC # 842470118409
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Cut your tree trimming tasks down to size and tackle those tough-to-reach branches with ease with the 24V-PS8-CT 24-Volt 8-Inch Cordless Pole Chain Saw from SUN JOE. Powered by iON+, the exclusive, eco-friendly 24-Volt lithium-ion battery system. iON+ provides 4 batteries options (battery + charger sold separately) that provide rechargeable runtime with no-fade power + performance. iON+ is compatible with Snow Joe + Sun Joe’s complete 24-Volt Cordless tool universe. Cut The Cord and cut a cord of wood, or trim a load of limbs and logs, all while standing safely on solid ground! SUN JOE takes the danger and difficulty out of trimming overgrown trees. Trim out-of-reach branches with the telescopic pole — which extends from 3.7 ft to 7.2 ft — to provide up to 14 ft of overhead reach. Powered by a robust 350 W motor and revolutionary lithium-ion battery power, 24V-PS8-CT’s multi-angle head can quickly adjust from 0o to 30o for maximum cutting control. And SUN JOE’s auto-lubricated 8-inch bar and chain can handle the most stubborn brush, branches, limbs and logs up to 7.5-inches thick. So, when you’re in the thick of things, cut your yard chores down to size and Go With Joe: the 24V-PS8-CT 24-Volt 8-Inch Cordless Pole Chain Saw from SUN JOE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- YARDGARD Rabbit Guard, 28"x50 ft. (308371B)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- SUN JOE 24V 8In. 2-Ah Cordless Tele. Pole Saw, w/Bonus Spare Chain and Quick Charger (24V-PS8CMAX-LTE)
- SUN JOE 24-Volt 8-Inch 2-Ah Cordless Telescoping Pole Chainsaw (24V-PS8-LTE)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- GARDENCARE Zenport Silicone Pruner Sheath wbelt clip (GA2084739)
- ARS GrowTech Needlenose Fruit Pruner (HP300L)
- WOODLAND TOOLS DuraLight 7.25 in. High Carbon Steel Lopper (25-3001-100)
- CORONA TOOLS Extendable Bypass Lopper (CO385905)
- Sun Joe Shears, Pruners & Loppers