Shop All HVLP Paint Sprayers
Sun Joe
24V iON+ 4.0-Ah Cordless HVLP Paint Sprayer, Airless, Adjust. Tips, & Clean Tool
Mfr # 24V-PS1
Zoro # G404197112
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-PS1
- Zoro # G404197112
- UPC # 842470112926
- Country of Origin China
- Category HVLP Paint Sprayers
Description
et pro-quality paint results without the hassle of bulky professional equipment with the 24V-PS1 24-Volt Cordless Paint Sprayer from POWER JOE, by SUN JOE. Gone are the tiring hours rolling paint, or the streaks you get from a brush; get a flawless finish in half the time with POWER JOE. 24V-PS1 uses High-Volume, Low-Pressure (HVLP) technology to evenly disperse the flow of paint with less risk of overspray or wasted paint. The onboard turbine atomizes the paint upon contact with the air flow — eliminating the need for heavy pressure like traditional airless sprayers — and provides you the control you need for intricate painting projects without splattering paint everywhere or needless overspray. The iON+ 24V battery provides rechargeable runtime and a max rated flow of up to 3.2 gallons of paint per charge! The onboard paint container holds up to 32 fl oz of paint, primer, stain, sealer, or varnish, while the variable flow control lets you get the most out of every ounce of paint. Do detail work in less time with the 3 selectable spray patterns: vertical, round, and horizontal. Get in crevices and corners, around edges, and in fine details with unparalleled precision. No more struggling with a brush — just smooth, even coverage and fast, easy application. And the six piece accessory kit includes 3 spray nozzles — 1.5 mm, 1.8 mm, and 2.2 mm — a viscosity testing cup, and a cleaning brush clean-out tool to maintain optimum flow and dislodge possible clogs and clumps. So, get ready to spray your way and Go With Joe: The Power Joe 24V-PS1 24-Volt Cordless Paint Sprayer, by SUN JOE. Get Equipped.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Pt Early American Oil-Based Gel Stain (80608)
- MODERN MASTER Protective Coat Mat Gl (MCS901GAL)
- DUMOND LEAD STOP Lead Encapsulating Compound, 5 Gallon (4000)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 1in NPT Nylon Cap - Replacement for Graco 181-072P (14-2353)
- SHARPE MANUFACTURING FINEX 2 HVLP 1.0 GUN (SH288878)
- MONTANA COLORS Montana Colors 1863646 11 oz Hardcore Gloss Spray Paint; Neptune Blue - 6 per Pack (1863646)
- ASTRO PNEUMATIC HVLP GRAVITY FEED PAINT GUN W/1.3 NOZZLE (AOEUROHV103)
- DEVILBISS 1.3, 1.5 & 1.8 mm GPG2 Cupped Aluminum GPG Gravity HVLP Gun Kit (DE334661)
- GRACO Finex Gravity with cup HVLP (289239)
- ASTRO PNEUMATIC Plastic Gravity Feed Cup (GF14C)
- AJAX TOOL WORKS MOIL POINT ZIP GUN SK (AJA940)
- Sun Joe HVLP Paint Sprayers