Shop All Hedge Trimmers
Sun Joe
24V iON+ 22-In 2.0-Ah Cordless Dual-Action Hedge Trimmer with 5/8in Cut Capacity
Mfr # 24V-HT22-LTE
Zoro # G904197148
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-HT22-LTE
- Zoro # G904197148
- UPC # 842470117785
- Country of Origin China
- Category Hedge Trimmers
Description
Give your hedges a haircut with cordless convenience from SUN JOE. Introducing the latest addition to the iON+ series: 24V-HT22-LTE 24-Volt Cordless Hedge Trimmer. Perfect for anywhere power is at a premium, 24V-HT22 features SUN JOE’s exclusive iON+ 24-Volt System, for Power To Go. The included 2.0 Ah battery offers eco-friendly, no-fade power + performance. Trim, hedge, edge, and clean up your overgrown bushes; the robust 200 Watt motor and dual-action blades provide up to 40% less vibration than traditional, single-action machines. iON+ will quickly become your go-to tool to shear cleanly through shapeless shrubs. The 22-inch, rust-resistant blades cut through branches, twigs, and stems up to 0.6 inches thick — for a perfectly groomed hedge every time. And with user-friendly features like the dual-handed grip, built-in safety switch to prevent accidental starting, and front hand guard to protect against blade contact, SUN JOE makes cutting down your landscaping to-do list easier and safer than ever. So, to maintain a well-groomed garden, Go With Joe — the 24V-HT22-LTE 24-Volt Cordless Hedge Trimmer from SUN JOE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RKV4G40HD-F24-PKG)
- BRIGGS & STRATTON STARTER-REWIND (797747)
- MTD Carburetor Assembl (951-12771A)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 8 in, 55 lb (1NXA4)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- EARTHWISE 7 10" Handheld Saw-4.5 Amp 17" Pole Hedge Trimmer 4-in-1 Multi Tool (CVP41810)
- SKIL Hedge Trimmer Kit, 1P 2.5Ah Battery, 40V (HT4221-10)
- Sun Joe Hedge Trimmers