Shop All Hedge Trimmers
Sun Joe
24V iON 17 In Cordless Telescoping Dual-Action Pole Hedge Trimmer-Tool Only
Mfr # 24V-PHT17-CT
Zoro # G504197111
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-PHT17-CT
- Zoro # G504197111
- UPC # 842470121508
- Country of Origin China
- Category Hedge Trimmers
Description
GIVE YOUR HEDGES CLEAN-CUT EDGES with 24V-PHT17-CT 24-Volt Cordless Pole Hedge Trimmer from SUN JOE. Featuring durable, 17-inch dual-action, rust-resistant steel blades, 24-PHT17 offers up to 40% less vibration than single-action blades during operation. The powerful 200 Watt motor cuts cleanly through stems, small branches and twigs up to 0.6 inches thick with up to 3000 RPM, while multi-angle pivoting head adjusts for the optimal angle. Rotating from -90o to 60o, SUN JOE is great in tight spaces where traditional hedge clippers simply can’t cut it — like clipping tall hedges overhead, between the house and shrubs, or beneath the bushes without bending. Lose the ladder and edge your hedges with your feet safely on solid ground — SUN JOE’s telescoping pole extends from 6.5 ft – 7.9 ft to reach high or low without straining. And, with user-friendly features like the built-in shoulder strap, lightweight design (just 8.4 lbs with battery (SOLD SEPARATELY)) and safety switch to prevent accidental starting, 24V-PHT17 makes powering through your projects easier than ever. Go With Joe – and reach for the 24V-PHT17 24-Volt Cordless Pole Hedge Trimmer. GET EQUIPPED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Cane Bolt 18X1/2" Blk (N177-196)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011352)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- BLACK & DECKER Electric Hedge Trimmer, 3 A, 120 V, 58 in Cutting Capacity, 16 in Blade, TShaped Handle (BEHT100)
- WORX 20V Power Share GT 3.0 12in Grass Trimmer & Wheeled Edger with Batteries 2.0ah x 2 (WG163.10)
- Sun Joe Trimmers