Shop All Lawn Mowers
Sun Joe
24V iON+ 15" Cordless Push Reel Mower, Rear Bag w/4.0-Ah Battery and Charger
Mfr # 24V-CRLM15
Zoro # G804197125
original price:
$263.99
9% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-CRLM15
- Zoro # G804197125
- UPC # 842470123977
- Country of Origin China
- Category Lawn Mowers
Description
Your grandpa's outdated reel mower just got a modern day upgrade! Next-generation cutting-edge grass-grooming tech meets the legendary line-up of iON+ yard and garden tools with the 24-Volt 15" Cordless Reel Mower from SUN JOE. Powered by the exclusive 24-Volt iON+ Series, Sun Joe includes an eco-friendly 4.0 Amp Hour lithium-ion battery for no-fade power + performance. Mow up to 4,910 sq ft of grass with zero carbon emissions and no fumes + fuss. Sun Joe's 360 Watt motor is engineered for efficiency, providing you with maximum motor performance + cutting precision. The innovative 5-blade RAZOREEL rotor lifts and cuts each individual blade as you walk, clearing at 15-inch path in a single pass. Customize your cutting height with Sun Joe's 4-position manual height-adjustment lever — choose from 0.6", 1.0", 1.5", and 2.0" for the perfect, precise trim tailored to your yard. Plus, Sun Joe’s included 11.9 gallon grass-collection bag makes disposing of lawn clippings quick and easy. And when the work is done, simply plug the iON+ battery back into the included Quick Charger and you're ready for the next mowing day.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance, 48", Aluminum (1001.1625.00)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- STENS Carburetor Gasket Set For Honda Gx110, Gx120, Gx160 And Gx200; 485-004 (485-004)
- STENS Air Filter Shop Pack 102-305-20 For Kubota Tc620-93230 (102-305-20)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- AFTERMARKET 19000-46199 Swing Cylinder Seal Kit Fits Takeuchi TB025 (HYI40-0793)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- Sun Joe Lawn Mowers & Accessories