Shop All Lawn Mowers
Sun Joe
24V iON+ 15" Cordless Push Reel Mower, Rear Bag - Core Tool Only
Mfr # 24V-CRLM15-CT
Zoro # G504938363
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-CRLM15-CT
- Zoro # G504938363
- UPC # 842470123984
- Country of Origin China
- Category Lawn Mowers
Description
MOW POWER! Cutting-edge grass-grooming tech meets the 24V iON+ Series with the 48-Volt Cordless Lawn Mower from SUN JOE. Powered by the exclusive iON+ lithium-ion battery system, Sun Joe includes two 24-Volt, 4.0 Ah lithium-ion batteries for no-fade power + performance, and zero carbon emissions for cleaner air. And the dual-port charger quickly powers up two batteries at once — in just under 2 hours! Sun Joe’s innovative motor design — 1100 W brushless input motor and 900 W brushless output motor —is engineered for efficiency, providing you with maximum motor performance and extended motor life to keep your mower running stronger, longer. The durable steel blade mows a path 20-inches wide in a single pass, for an even cut every time. Customize cutting height with the 7-position height-adjustment level — from 1.2 in. to 3.5 in. for the perfect, precise cut tailored to your lawn. And Sun Joe includes an 13.2 gal. grass bag to collect clippings and prevent thick thatch build-up. Plus, the built-in grass indicator window lets you know when it’s time to empty the collection bag! So, when there’s work to be done, Go With Joe for the legendary power + performance of the 24V-X2-21LM 48-Volt Cordless Lawn Mower from SUN JOE. GET EQUIPPED.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Spray Gun, Horizontal, 10.5 GPM (85.202.063)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- AFTERMARKET FILTER, OIL Fits Kubota HH15032430 (A-B1OF430-AI)
- LIBERTY MOUNTAIN Liberty Mountain 432135 Emergency Bivy Sack (432135)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- SUN JOE Electric Mower Hardware Pack, for MJ402E (MJ402E-HP)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- SUN JOE Manual Mower, w/Grass Catcher, 18" (MJ501M)
- SWISHER Trail Mower, Fast Finish 11.5 HP, 12V (FCE11544BS)
- ECHO Walk Behind Mower, 21" Cutting W (CLM-58VBT)
- Sun Joe Lawn Mowers