Shop All Line Trimmers & Brush Cutters
Sun Joe
2-in-1 Cordless Telescoping Grass Trimmer | 7.2 Volt (Grey)
Mfr # HJ605CC-GRY
Zoro # G404938364
product price: $61.05
/ea
$61.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # HJ605CC-GRY
- Zoro # G404938364
- UPC # 810829025104
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Perfect for post-mowing touch-ups in tight spaces, the Sun Joe HJ605CC 2-in-1 grass shear + hedger with extension pole boasts a 7.2-volt long-life lithium-ion battery for hassle-free, cordless operation. Power up instantly with the push of a button and start shearing or shrubbing with cord-free convenience. Rechargeable battery power makes Sun Joe eco-friendly and maintenance-free, so you’ll be able to get the job done without having to worry about gas, oil, costly seasonal tune-ups, or toxic hydrocarbon emissions. And because there’s a handy 4.3-foot extension pole, it’s even better for your back! No more bending, crawling, or straining in pursuit of the perfect edge. Sun Joe connects quickly and detaches easily when you’re done. Combining two popular tools into one versatile device, Sun Joe features an interchangeable blade system that easily converts from a grass shear to a hedge trimmer. Both the 4-inch grass shear blade and the 6-inch hedge trimmer blade are constructed of durable steel for long-lasting wear and reliable performance. At only 4 pounds, Hedger Joe is easy to handle and control, so you can perform a variety of grooming tasks with more comfort and less strain. It also features a safety switch to prevent accidental starting. The Sun Joe HJ605CC 2-in-1 cordless grass shear + hedger with extension pole will quickly become your go-to yard and garden-grooming tool of choice!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Adj. Arc Spray Nozzle, Plastic, 1 in W (04104)
- SWISHER Kit - G6 Blade, 3pcs., 20115 (20190)
- LIPPERT COMPONENTS Lippert 432678 24" Radius Corner Manual Step - Single, 7" Rise (432678)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath (41CDZ25C766)
- SNOW JOE Sun Joe 24Volt iON Cordless Sharper Blade Stringless Lawn Trimmer Tool Only Starter Kit (24V-SB10-SK1)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- Sun Joe Line Trimmers & Brush Cutters