Shop All Hedge Trimmers
Sun Joe
2-in-1 Cordless Grass Shear + Hedger | 7.2 V (Red)
Mfr # HJ604C-RED
Zoro # G004938375
original price:
$54.45
10% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # HJ604C-RED
- Zoro # G004938375
- UPC # 810829024305
- Country of Origin China
- Category Hedge Trimmers
Description
Perfect for post-mowing touch-ups in tight spaces, the Sun Joe HJ604C 2-in-1 grass shear hedger boasts a 7.2-volt long-life lithium-ion battery for hassle-free, cordless operation. Power up instantly with the push of a button and start shearing or shrubbing with cord-free convenience. Rechargeable1.5-Ah battery power makes Hedger Joe eco-friendly and maintenance-free, so you’ll be able to get the job done without having to worry about gas, oil, costly seasonal tune-ups, or toxic hydrocarbon emissions. Combining two tools into one versatile device, Sun Joe features an interchangeable blade system that easily converts from a grass shear to a hedge trimmer. Both the 4-inch grass shear blade and the 6-inch hedge trimmer blade are constructed of durable steel for long-lasting wear and reliable performance. At only 2.5 pounds, Sun Joe is easy to handle and control, so you can perform a variety of grooming tasks with more comfort and less strain. It also features a safety switch to prevent accidental starting. The Sun Joe HJ604C 2-in-1 cordless grass shear hedger is your winning choice this spring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Syracuse Mini Size Composite Football (214-93MC-1)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- CHAPIN 100 lb. capacity Broadcast Spreader (8303C)
- MARK-IT BLUE Mark-It Blue 1/2 Pint (LG1130)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- Sun Joe Hedge Trimmers