Shop All Chainsaws
Sun Joe
12" Electric Electric Chain Saw, 12", 9A
Mfr # SWJ698E
Zoro # G0548060
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 12"
- Handle Type Hook
- Engine Displacement 9 Amps
- Chain Oiler Auto/Adjustable
Product Information
Dimensions
Bar Length | 12" |
Details
Fuel Type | Electric |
Handle Type | Hook |
Engine Displacement | 9 Amps |
Item | Electric Chain Saw,12",9A |
Chain Oiler | Auto/Adjustable |
Description
Electric Chain Saw,12 In.,9A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21 (330-552)
- SOLO Solo Pressure Cylinder (4400240)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- XPOSE SAFETY 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-820-X)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- SUN JOE 10" Electric Electric Convertible Pole Chain Saw (SWJ807E)
- SUN JOE Replacement Bar, for SWJ701E and Others (SWJ-18BAR)
- SUN JOE 8" Electric Electric, Convertible Pole Chain Saw, 8" (SWJ805E)
- SUN JOE Cordless Pole Chain Saw 10-In 100V Core Tool Only (No Battery) (ION100V-10PS-CT)
- SUN JOE 8" Electric Electric Pole Saw, 8", 6.5A (SWJ800E)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- Sun Joe Chainsaws & Accessories