Sewage/Septic Wire Lead Float Switch, Non Tethered, 100 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids
Mfr # SA-2368-33
Zoro # G8616883
Key Features
- Material of Construction Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Temp. Range 32 to 140 Degrees Fahrenheit
- Connection Type Wire Leads
- Connection None -Wire Leads
Product Information
- Brand Sump Alarm
- MFR # SA-2368-33
- Zoro # G8616883
- UPC # 712038376216
- Country of Origin Argentina
- Category Pump Parts
Details
Material of Construction | Rugged Polypropylene with PVC Jacketed Cable |
Description/Special Features | Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch |
Temp. Range | 32 to 140 Degrees Fahrenheit |
Connection Type | Wire Leads |
Connection | None -Wire Leads |
Standards | · CE and IEC Approvals |
Power Type | AC/DC |
Application | Sewage and Septic for Medium to Heavy Amounts of Suspended Solids |
Item Weight | 8 Pounds |
Style | 100 Ft |
Description
This Sewage Float Switch and Septic Float Provide Reliable Measurement and Control of Wastewater Levels for Both Empty and Fill Applications. With its Self-Orienting Design Non-Tethered to Accommodate an Array of Needs, This Float Switch is Ideal for Medium to Heavy Amounts of Suspended Solids Designed for Sewage and Septic Applications. The SludgeBoss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for Use with 120 Volts or 240 Volts. Directly Control Motors of up to 1⁄2 Horsepower (or 13 Amps) at 120- or 220-Volts AC for Non-Continuous Pump Operations, and up to 13 Amps for 12V DC Motor Loads. With a Corrosion Resistant Polypropylene Casing and Temperature Resistance of 32 to 140 Degrees Fahrenheit, It Holds CE and IEC Approvals. This Float is Ideal for Managing Sewage Liquids and Solids with Peace of Mind. We Confidently Offer an Unrivaled 5 Year Warranty Against Manufacturer Defects
- •Ideal for Medium to Very Heavy Amounts of Suspended Solids
- •Sewage and Septic Applications
- •Rated for use With12-24VDC and 120-240VAC
- •Mercury Free Float w/ Honeywell Microswitch
- •Self-Orienting Non-Tethered
- •Rugged Polypropylene Construction
- •Rated up to 13 Amps or 1/2 HP
- •Both Empty and Fill Applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float (1APP1)
- ARO Repair Kit, Nitrile, For 6CCR8 (637303-GG)
- ALFA LAVAL Collar D Seal C216 Series Tri-Clover & Ampco (SP216D-23P-S)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 33 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-10)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SUMP ALARM Sewage/Septic Pump Float Switch, Piggyback Style, 20 Foot Length, Rated up to 13 Amps (SA-3120-6)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 33 Foot Length, Rated up to 13 Amps (SA-2359-10)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps (SA-2359-3)
- SUMP ALARM Sump Pump Float Switch, Piggyback Style, 10 Foot Length, Rated up to 13 Amps (SA-3100-3)
- SANDPIPER Wet End Repair Kit (476.270.360)
- Sump Alarm Pump Parts