Sewage/Septic Pump Float Switch, Piggyback Style, 20 Foot Length, Rated up to 13 Amps
Mfr # SA-3120-6
Zoro # G8616962
Key Features
- Connection Piggyback
- Application Sewage and Septic for Medium to Heavy Amounts of Suspended Solids
- Power Type AC
- Connection Type Piggyback Style
- Temp. Range 32 to 140 Degrees Fahrenheit
Product Information
- Brand Sump Alarm
- MFR # SA-3120-6
- Zoro # G8616962
- UPC # 712038376483
- Country of Origin Argentina
- Category Pump Parts
Details
Connection | Piggyback |
Application | Sewage and Septic for Medium to Heavy Amounts of Suspended Solids |
Power Type | AC |
Connection Type | Piggyback Style |
Temp. Range | 32 to 140 Degrees Fahrenheit |
Style | 20 Ft |
Item Weight | 3.2 Pounds |
Description
This Sewage Float Switch and Septic Float Provide Reliable Measurement and Control of Wastewater Levels for Empty Applications. With its Self-Orienting Design Non-Tethered to Accommodate an Array of Needs, This Float Switch is Ideal for Medium to Heavy Amounts of Suspended Solids Designed for Sewage and Septic Applications. The SludgeBoss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for Use with 120 Volts. Directly Control Motors of up to 1⁄2 Horsepower (or 13 Amps) at 120 Volts AC for Non-Continuous Pump Operations.With a Corrosion Resistant Polypropylene Casing and Temperature Resistance of 32 to 140 Degrees Fahrenheit, It Holds CE and IEC Approvals. This Float is Ideal for Managing Sewage Liquids and Solids with Peace of Mind. We Confidently Offer an Unrivaled 5 Year Warranty Against Manufacturer Defects
- •Ideal for Medium to Heavy Amounts of Suspended Solids
- •Sewage and Septic Applications
- •Piggyback Style, 120 Volts
- •Mercury Free Float w/ Honeywell Microswitch
- •Self-Orienting Non-Tethered
- •Rugged Polypropylene Construction
- •Rated up to 13 Amps or 1/2 HP
- •Empty Applications
- •CE and IEC Approvals
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- ARO Muffler (97315)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1012BHF)
- VERSA-MATIC Repair Kit, Air, For 22A398 (476.V007.000)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 50 (SA-CW-50)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight (SA-CW-1)
- SUMP ALARM Sump Pump Float Switch, Piggyback Style, 10 Foot Length, Rated up to 13 Amps (SA-3100-3)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 6 Foot Length, Rated up to 13 Amps (SA-2359-2)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps (SA-2359-3)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (134097)
- Sump Alarm Pump Parts