Shop All Water Alarms
Sump Alarm
Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length
Mfr # SA-120V-2L-100SB-WiFi
Zoro # G8616804
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Temperature Range 53 to 140 Degrees Fahrenheit
- Connection NEMA 5-15
- Style 100 Ft
- Decibels 90dB
Product Information
- Brand Sump Alarm
- MFR # SA-120V-2L-100SB-WiFi
- Zoro # G8616804
- UPC # 712038376452
- Country of Origin United States
- Category Water Alarms
Details
Voltage | 120V |
Temperature Range | 53 to 140 Degrees Fahrenheit |
Item Weight | 8.3 Pounds |
Connection | NEMA 5-15 |
Style | 100 Ft |
Decibels | 90dB |
Material | Polycarbonate Enclosure, PVC Cable, Polypropylene Float |
Application | Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers. |
WiFi Enabled | Yes |
Indication | High/Low Level Visually and Audibly |
Description
High Water Alarm WiFi with Power Light, Receive notifications before pump system overflow, Alerts on loss of power or internet, The NEMA4X SumpAlarm &t rade indicates pump failure visually and audibly (90dB horn, RED LED), 1" white LED power light illuminates when power is onApplication water, low density oils, light sewage water,Unit is wired for high level alarm, but can be reversed for low level alarm, 100 Ft, Heavy Float, 5 Year Field Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit, Fluid (637427-TT)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- FLUID-O-TECH Pump, 1/2" NPTF, 295 Max. GPH, SS, Bypass (PA 911)
- DAYTON Centrifugal Pump, 1/3 HP, 1 Ph, 115/230V (2YER2)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 10 Foot Float (SA-120V-2L-10F-WiFi)
- SUMP ALARM Heavy Duty Float Switch (SA-3120-10)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, 120V, 33 Foot Float, (SA-120V-1L-33)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 16 Foot Conductivity Sensor (SA-120V-1L-16C-WiFi)
- SJE-RHOMBUS Tank Alert AB Alarm No Float (TAAB-01X)
- Sump Alarm Water Alarms