Shop All Water Alarms
Sump Alarm
Indoor Water Leak Detector
Mfr # LS-SENTRY-120V-LEAK-2M-RAW
Zoro # G303529083
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes Sensor Cord
- Reset Automatic
- Features Detects High Water Level and Sounds, Lost Power Notifications, Magnetic Mount, Pipe Mount, Wall Mount
- Battery Backup No
Product Information
- Brand Sump Alarm
- MFR # LS-SENTRY-120V-LEAK-2M-RAW
- Zoro # G303529083
- UPC # 857824008831
- Country of Origin United States
- Category Water Alarms
Dimensions
Power Cord Length | 5 ft |
Sensor Cord Length | 15 ft |
Details
Item | Indoor Water Leak detector |
Voltage | 120V AC |
Includes | Sensor Cord |
Reset | Automatic |
Features | Detects High Water Level and Sounds, Lost Power Notifications, Magnetic Mount, Pipe Mount, Wall Mount |
Battery Backup | No |
Alarm Type | App |
Enclosure Rating | IP20 |
Decibels | 85 dB |
Alarm | Audio/App |
Reset Type | Automatic |
For Vessel Type | Sump Pump Basins, Water Tanks |
Environment | Indoor |
Nameplate Voltage | 120V AC |
Connectivity | Wi-Fi |
Sound Level - Maximum | 85 dB |
Detection Type | High Level |
Description
Indoor Water Leak detector, Alarm Type App, Enclosure Rating IP20, Current Not Applicable, Sound Level - Maximum 85 dB, Nameplate Voltage 120V AC, Power Cord Length 5 ft, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Sensor Cord, For Vessel Type Sump Pump Basins, Water Tanks, Environment Indoor, Connectivity Wi-Fi, Detection Type High Level, Battery Backup No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Overhaul Kit (FPP5002)
- TACO Flange, 1 1/2 NPT, Cast Iron, PK2 (194-1542F-1)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- DAYTON Cast Iron 2-1/2 HP Centrifugal Pump 230V (4RJ69)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 16 Foot Conductivity Sensor (SA-120V-1L-16C-WiFi)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 10 Foot Tethered Float (SA-120V-1L-10)
- SUMP ALARM Heavy Duty Float Switch (SA-3120-10)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 30 Foot Conductivity Sensor , WiFi Enabled (SA-120V-2L-30C-WiFi)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 10 Foot Conductivity Sensor (SA-120V-1L-10C-WiFi)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 16 Ft. Length (SA-120V-2L-16SB-WiFi)
- SJE-RHOMBUS Tank Alert XT Alarm Low (TAXT -01L)
- Sump Alarm Water Alarms