Shop All Water Alarms
Sump Alarm
Heavy Duty Float Switch
Mfr # SA-3120-10
Zoro # G803529101
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Honeywell Micro Switch, Jacket
- Float Dia. 3 15/16 in
- For Use With Suspended Solid
- Float Material Polypropylene
- Agency Compliance CE, IEC
Product Information
- Brand Sump Alarm
- MFR # SA-3120-10
- Zoro # G803529101
- UPC # 712038376483
- Country of Origin Argentina
- Category Water Alarms
Dimensions
Float Dia. | 3 15/16 in |
Float Length | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Cord Length | 10 ft |
Minimum Tether Length | 1 in |
Maximum Tether Length | 24 in |
Details
Item | Heavy Duty Float Switch |
Includes | Honeywell Micro Switch, Jacket |
For Use With | Suspended Solid |
Float Material | Polypropylene |
Agency Compliance | CE, IEC |
Max. Liquid Temp. | 140 Degrees F |
Amps | 13.3 A |
Switch Actuation | Piggyback Plug |
Electrical Connection | Piggyback |
Rated Voltage | 120V AC |
On Point | 45 Degrees Above Horizontal |
Contact Default | Normally Open |
Off Point | 45 Degrees Below Horizontal |
NEC Cord Designation | SJEW |
Description
Heavy Duty Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- GRUNDFOS Seal Kit (96511844)
- DWYER INSTRUMENTS Flowmeter (RMC-122-SSV)
- SUMP ALARM Indoor Water Leak Detector (LS-SENTRY-120V-LEAK-2M-RAW)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 16 Foot Conductivity Sensor (SA-120V-1L-16C-WiFi)
- SUMP ALARM Indoor/Outdoor, High Water Alarm, 12 VDC, Includes 10 Foot Float Length, (SA-12VDC-1L-10)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length (SA-120V-2L-100SB-WiFi)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 16 Ft. Length (SA-120V-2L-16SB-WiFi)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- Sump Alarm Water Alarms