Shop All Pump Parts
Sump Alarm
Float Switch Orientation Cable, Two Piece Counterweight, PK 50
Mfr # SA-CW-50
Zoro # G8616865
product price: $199.99
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sump Alarm
- MFR # SA-CW-50
- Zoro # G8616865
- UPC # 784672970631
- Country of Origin Argentina
- Category Pump Parts
Details
Item Weight | 11 Pounds |
Description
Float Switch Orientation Cable , 2 Piece Counterweight has two installation methods, It can be installed to existing cables of any size with no rewiring or slid over a cables up to 11 mm (7/16”) diameter, Designed to orient a float when the water level rises or falls, Requires only 3-5” of space between float switch and pump, weight is 6 oz’s out of the box, releases air and takes on water once submerged,PK 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W (85MJH7A1STG1)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-PTC3-G19)
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 1 HP (126319A)
- DAYTON Impeller Assembly (PP20003CG02G)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 10 (SA-CW-10)
- SUMP ALARM Sewage/Septic Pump Float Switch, Piggyback Style, 20 Foot Length, Rated up to 13 Amps (SA-3120-6)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 33 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-10)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 16 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-5)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 20 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-6)
- FLOTEC Replacement Power Cord 15 Foot (PS117-51-TSU)
- Sump Alarm Pump Parts