Shop All Lifting Truck Accessories
Sumner
Tee Head Extension Bar, Load Cap. 1000 lb.
Mfr # 781062
Zoro # G0698350
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
Product Information
- Brand Sumner
- MFR # 781062
- Zoro # G0698350
- UPC # 661165810622
- Country of Origin United States
- Category Lifting Truck Accessories
Details
Load Capacity | 1000 lb |
Item | Lifting Equipment Accessories |
Description
Tee Head Extension Bar,R250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Reinforced Edge Nylon, Gray (EEF-2-902ME-06)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1019481)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 10 in, 1750 lb (1NVX2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-381615-2-SLB-2)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781060)
- SUMNER Fork Extension Install Kit, Load Cap. 200 lb. (784695)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- WESCO Triple Truck, TT-TRUCK (261160)
- PEERLESS CHAIN FOUNDRY SHOOK S/S 5/8" DIA., SFS063 (SFS063)
- Sumner Lifting Truck Accessories