Shop All Pipe Stands & Vises
Sumner
Roller Head Pipe Stand, 24 In.
Mfr # 781301
Zoro # G4415521
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 28 in to 49 in
- Pipe Capacity 24 in
- Load Capacity 2,500 lb
- Leg Type Folding
Product Information
- Brand Sumner
- MFR # 781301
- Zoro # G4415521
- UPC # 661165813012
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 28 in to 49 in |
Maximum Height | 49 in |
Roller Length | 4 in |
Minimum Height | 28 in |
Maximum Pipe Size | 24 in |
Details
Material | Steel |
Pipe Capacity | 24 in |
Load Capacity | 2,500 lb |
Leg Type | Folding |
Max. Leg Spread | 22 1/4 in |
Item | Roller Head Pipe Stand |
Features | 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support |
Maximum Load Capacity | 2,500 lb |
Tool Weight | 28 lb |
Compatible Pipe Material | Metal |
Roller Material | Aluminum |
Number of Rollers | 2 |
Includes Legs | Yes |
Head Type | Straight Roller Head |
Leg Style | Folding |
Maximum Leg Spread | 22 1/4 in |
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Maximum Pipe Size 24 in, Number of Rollers 2, Roller Length 4 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 28 in, Maximum Height 49 in, Maximum Leg Spread 22 1/4 in, Leg Style Folding, Features 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support, Roller Material Aluminum, Tool Weight 28 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 96362 0.75 in. Rigid Compression Coupling (190829)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- TECTITE BY APOLLO 3/4 in. Brass Push Ball Valve with Flange and Drain (FSBBV34DE)
- SUMNER Roller Head Pipe Stand, 24 In. (780400)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780367)
- SUMNER Hi Fold-a-Jack V-Head Pipe Stand, 24 In. (781300)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER V-Head Pipe Stand, 24 In. (783250)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- Sumner Pipe Stands & Vises