Shop All TIG Welding Accessories
Sumner
Nylon Expansion Plug Kit, 4 in. dia.
Mfr # 786055
Zoro # G1839610
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydrostatic Testing of Drains, Pools and Spas
- Material Nylon, Natural Rubber
- Diameter 3/4 in to 4 in
- Features Resistant to Many Chemicals and Sea Water Corrosion
- Includes Case, Foam Insert, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-1/2 in, 4 in Plugs, 10mm and 3/8 in Barbs
Product Information
- Brand Sumner
- MFR # 786055
- Zoro # G1839610
- UPC # 661165860559
- Country of Origin India
- Category TIG Welding Accessories
Dimensions
Diameter | 3/4 in to 4 in |
Compatible Pipe Diameter (Maximum) | 4 in |
Compatible Pipe Diameter (Minimum) | 3/4 in |
Plug Diameter | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in |
Details
Item | Nylon Expansion Plug Kit |
For Use With | Hydrostatic Testing of Drains, Pools and Spas |
Material | Nylon, Natural Rubber |
Features | Resistant to Many Chemicals and Sea Water Corrosion |
Includes | Case, Foam Insert, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-1/2 in, 4 in Plugs, 10mm and 3/8 in Barbs |
Number of Plugs | 18 |
Resistance Properties | Corrosion Resistant |
Plug Color | Yellow |
Process | Pipework Leak Testing |
Description
Nylon Expansion Plug Kit, Compatible Pipe Diameter (Maximum) 4 in, Compatible Pipe Diameter (Minimum) 3/4 in, Barb Size 3/8 in, Number of Plugs 18, Includes ABS Case, Foam Insert, Material Natural Rubber, Nylon, Plug Color Yellow, Plug Diameter 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in, Process Pipework Leak Testing, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 2 Piece, Size 2, Propylene (0333-0264)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- EASYBRAID SOLDER SPONGE, SLITS, 2.0" X 2.6, PK10 (S2026-S-T)
- ALCOTEC ER4043 .035 16# Spool Alum MIG Wire (404316035)
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, Ceramic Cup, 5/8", #10 (WP9/WP17/WP18/WP20/WP26) (53N88)
- WESTWARD Welding Table, 40 in. W x 24 in. D (30PA41)
- MILLER ELECTRIC Kit, Starter, WP-17, WP-17V, WP-18, WP-18V (MAK-2S)
- TIG FINGER Weldmonger XL Heat Shield (WM-TF-XL1)
- AMERICAN TORCH TIP Gas Hose, 45V10R (45V10R)
- AMERICAN TORCH TIP Argon Hose, 40V82R (40V82R)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- Sumner TIG Welding Accessories